Motion
JSX11-SF101N-6G

SMC CORP OF AMERICA
JSX11-SF101N-6G

Solenoid-operated Air Control Valve - 2-Way, 2-Position Normally Closed, 12 V dc, Single Solenoid, Grommet, Inline, 1/8 in, NPT Threads
Mi Item #13744149
MFR #JSX11-SF101N-6G
Price$49.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSX11-SF101N-6G

Solenoid-operated Air Control Valve - 2-Way, 2-Position Normally Closed, 12 V dc, Single Solenoid, Grommet, Inline, 1/8 in, NPT Threads
Mi Item #13744149
MFR #JSX11-SF101N-6G

Mfr description
JSX11-SF101N-6G DIRECT OPERATED 2-PORT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.84/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    2-Position Normally Closed
  • Electrical Entry
    Grommet
  • Flow Direction
    2-Way
  • For Use With Series
    JSX
  • Manifold Port(s)
    0.1250 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Inline
  • Series
    SFJSX1111
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    12 V dc
  • Thread Standard
    NPT
  • Valve Series
    JSX
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)