Motion
JSX21-SN302N-5G

SMC CORP OF AMERICA
JSX21-SN302N-5G

Solenoid-operated Air Control Valve - 2-Way
Mi Item #13744154
MFR #JSX21-SN302N-5G
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSX21-SN302N-5G

Solenoid-operated Air Control Valve - 2-Way
Mi Item #13744154
MFR #JSX21-SN302N-5G

Mfr description
JSX21-SN302N-5G DIRECT OPERATED 2-PORT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.63/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Flow Direction
    2-Way
  • For Use With Series
    JSX21
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Series
    JSX21
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    JSX21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)