Specifications
Details
- Flow Direction2-Way
- For Use With SeriesJSX31
- Number Of Ports2
- Number Of SolenoidsSingle
- SeriesJSX31
- Unit CommonEach
- Unit SpecificationSingle
- Valve SeriesJSX31
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)