Motion
JSXD41-SN03N-5G

SMC CORP OF AMERICA
JSXD41-SN03N-5G

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Grommet, Inline, 3/8 in
Mi Item #13744158
MFR #JSXD41-SN03N-5G
Price$351.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXD41-SN03N-5G

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Grommet, Inline, 3/8 in
Mi Item #13744158
MFR #JSXD41-SN03N-5G

Mfr description
JSXD41-SN03N-5G JSXD PILOT TYPE SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.48/each

Specifications

Dimensions

  • Coil Size
    40 mm
  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Stainless Steel
  • Bracket Included
    No
  • Electrical Entry
    Grommet
  • Flow Direction
    2-Way
  • For Use With Series
    JSXD
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    No
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Inline
  • Port Thread Standard
    NPT
  • Seal Material
    NBR
  • Series
    JSXD
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IP67, RoHS
  • Unit Specification
    Single
  • Valve Series
    JSXD
  • Wetted Parts Material
    NBR
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)