Motion
KFG2H0806-G02-E

SMC CORP OF AMERICA
KFG2H0806-G02-E

Compression Elbow & Straight - Connector, Stainless Steel 316
Mi Item #13744208
MFR #KFG2H0806-G02-E
Price$89.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KFG2H0806-G02-E

Compression Elbow & Straight - Connector, Stainless Steel 316
Mi Item #13744208
MFR #KFG2H0806-G02-E

Mfr description
KFG2H0806-G02-E STAINLESS, HYGENIC FITTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.32/each

Specifications

Dimensions

  • Hex Size
    1.0669 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    6 mm
  • Length
    1.3228 in
  • Tube Size
    8 mm

Details

  • Adapter Type
    Male Adapter
  • Body Material
    Stainless Steel 316
  • Both Ends Style/Type
    Compression x Male BSPP
  • Connection Type
    Compression x Male BSPP
  • Description Keyword
    Connector
  • End 1 Style
    Tube Compression
  • End 2 Style
    Male BSPP
  • Fitting Material
    Stainless Steel 316
  • Manufacturer Catalog Number
    KFG2H0806-G02-E
  • Material
    Stainless Steel 316
  • Seal Material
    FKM
  • Shape
    Straight
  • Thread Type
    G
  • Type
    Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)