Motion
KFG2V1008-G02-F

SMC CORP OF AMERICA
KFG2V1008-G02-F

Compression Elbow & Straight - Swivel Elbow, Stainless Steel 316
Mi Item #13744217
MFR #KFG2V1008-G02-F
Price$54.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KFG2V1008-G02-F

Compression Elbow & Straight - Swivel Elbow, Stainless Steel 316
Mi Item #13744217
MFR #KFG2V1008-G02-F

Mfr description
KFG2V1008-G02-F FITTING, SWIVEL ELBOW IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.83/each

Specifications

Dimensions

  • Hex Size
    1.2087 in
  • Hose Inside Diameter
    8 mm
  • Inside Diameter
    8 mm
  • Length
    1.0984 in
  • Tube Size
    10 mm

Details

  • Adapter Type
    Swivel Adapter
  • Body Material
    Stainless Steel 316
  • Both Ends Style/Type
    Compression x BSPP
  • Connection Type
    Compression x BSPP
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Tube Compression
  • End 2 Style
    Male BSPP
  • Fitting Material
    Stainless Steel 316
  • Manufacturer Catalog Number
    KFG2V1008-G02-F
  • Material
    Stainless Steel 316
  • Seal Material
    FKM
  • Shape
    Swivel Elbow
  • Thread Type
    G
  • Type
    Swivel Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)