Motion
LEFS32NXA-100CN

SMC CORP OF AMERICA
LEFS32NXA-100CN

Acme & Ball Screw Actuator - LEFS Series, 3.9400 in, 100 mm Stroke Length
Mi Item #13744258
MFR #LEFS32NXA-100CN
Price$1,563.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS32NXA-100CN

Acme & Ball Screw Actuator - LEFS Series, 3.9400 in, 100 mm Stroke Length
Mi Item #13744258
MFR #LEFS32NXA-100CN

Mfr description
LEFS32NXA-100CN BALL SCREW DRIVE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.48/each

Specifications

Dimensions

  • Stroke
    3.9400 in, 100 mm

Details

  • Screw Drive Type
    Ball Screw
  • Series
    LEFS
  • Speed At No Load
    1200 mm/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)