Motion
LEFS32NXB-1000K

SMC CORP OF AMERICA
LEFS32NXB-1000K

Acme & Ball Screw Actuator - LEFS Series, 39.4000 in, 1000 mm Stroke Length
Mi Item #13744261
MFR #LEFS32NXB-1000K
Price$1,781.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS32NXB-1000K

Acme & Ball Screw Actuator - LEFS Series, 39.4000 in, 1000 mm Stroke Length
Mi Item #13744261
MFR #LEFS32NXB-1000K

Mfr description
LEFS32NXB-1000K BALL SCREW DRIVE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,781.64/each

Specifications

Dimensions

  • Stroke
    39.4000 in, 1000 mm

Details

  • Screw Drive Type
    Ball Screw
  • Series
    LEFS
  • Speed At No Load
    1200 mm/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)