Motion
LEFS40T8B-1200K

SMC CORP OF AMERICA
LEFS40T8B-1200K

Acme & Ball Screw Actuator - LEFS Series, 47.2440 in, 1200 mm Stroke Length
Mi Item #13744747
MFR #LEFS40T8B-1200K
Price$3,066.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS40T8B-1200K

Acme & Ball Screw Actuator - LEFS Series, 47.2440 in, 1200 mm Stroke Length
Mi Item #13744747
MFR #LEFS40T8B-1200K

Mfr description
LEFS40T8B-1200K BALL SCREW DRIVE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,066.36/each

Specifications

Dimensions

  • Stroke
    47.2440 in, 1200 mm

Details

  • Screw Drive Type
    Ball Screw
  • Series
    LEFS
  • Speed At No Load
    500 mm/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)