Motion
LEFSH16LB-500BK

SMC CORP OF AMERICA
LEFSH16LB-500BK

Acme & Ball Screw Actuator - LEFS Series, 24 V dc Input Voltage, 19.6900 in, 500 mm Stroke Length
Mi Item #13744749
MFR #LEFSH16LB-500BK
Price$1,260.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFSH16LB-500BK

Acme & Ball Screw Actuator - LEFS Series, 24 V dc Input Voltage, 19.6900 in, 500 mm Stroke Length
Mi Item #13744749
MFR #LEFSH16LB-500BK

Mfr description
LEFSH16LB-500BK BALL SCREW DRIVE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,260.48/each

Specifications

Dimensions

  • Stroke
    19.6900 in, 500 mm

Details

  • Input Voltage
    24 V dc
  • Screw Drive Type
    Ball Screw
  • Series
    LEFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)