Motion
LEJS63T7A-1790M

SMC CORP OF AMERICA
LEJS63T7A-1790M

Acme & Ball Screw Actuator - LEJS Series, 70.4720 in, 1790 mm Stroke Length
Mi Item #13744778
MFR #LEJS63T7A-1790M
Price$12,957.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEJS63T7A-1790M

Acme & Ball Screw Actuator - LEJS Series, 70.4720 in, 1790 mm Stroke Length
Mi Item #13744778
MFR #LEJS63T7A-1790M

Mfr description
LEJS63T7A-1790M HI RIGIDITY RODLESS SLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,957.92/each

Specifications

Dimensions

  • Stroke
    70.4720 in, 1790 mm

Details

  • Screw Drive Type
    Ball Screw
  • Series
    LEJS
  • Speed At No Load
    1200 mm/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)