Motion
LVC20-S07-1-V-Z

SMC CORP OF AMERICA
LVC20-S07-1-V-Z

LVC20-S07-1-V-Z HIGH PURITY CHEMICAL LIQ
Mi Item #13744915
MFR #LVC20-S07-1-V-Z
Price$312.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVC20-S07-1-V-Z

LVC20-S07-1-V-Z HIGH PURITY CHEMICAL LIQ
Mi Item #13744915
MFR #LVC20-S07-1-V-Z

Mfr description
LVC20-S07-1-V-Z HIGH PURITY CHEMICAL LIQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.70/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Orifice Diameter
    0.1574 in, 4 mm
  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Actuation
    Air Operated
  • Material
    PFA
  • Maximum Operating Pressure
    0.5 MPa
  • Operating Temperature Range
    0 to 100 °C, 0 to 60 °C
  • Port Connection Type
    Integral fittings
  • Seal Material
    PTFE
  • Type
    High Purity Chemical Valve
  • Valve Function
    Normally Open
  • Valve Type
    High purity chemical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)