Motion
LVM095R-6B-KO-Q

SMC CORP OF AMERICA
LVM095R-6B-KO-Q

Solenoid-operated Air Control Valve - 2-Way, 2-Position Universal, 12 V dc, Single Solenoid, Plug-in w/o Connector, Base Mounted
Mi Item #13745590
MFR #LVM095R-6B-KO-Q
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM095R-6B-KO-Q

Solenoid-operated Air Control Valve - 2-Way, 2-Position Universal, 12 V dc, Single Solenoid, Plug-in w/o Connector, Base Mounted
Mi Item #13745590
MFR #LVM095R-6B-KO-Q

Mfr description
LVM095R-6B-KO-Q CHEMICAL VALVE CHEMICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Details

  • Actuation
    2-Position Universal
  • Assembly Type
    Complete Assembly
  • Body Material
    PEEK
  • Electrical Entry
    Plug Connector
  • Flow Direction
    2-Way
  • For Use With Series
    LVM09
  • Function
    None
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    29.008 psi
  • Mounting
    Base Mounted
  • Normal State
    Universal
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Chemicals
  • Operating Pressure Range
    75 to 0.2 MPa, 10.878 to 29.008 psi
  • Operating Temperature Range
    0 to 50 °C
  • Piping Type
    Base Mounted
  • Seal Material
    FKM
  • Series
    LVM09
  • Set Pressure Range
    10.878 to 29.008 psi
  • Solenoid Electrical Entry
    Plug-in w/o Connector
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    CE/UKCA Compliant
  • Surge Suppressor
    None
  • Unit Specification
    Single
  • Valve Series
    LVM09
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - FKM
  • Wire Type
    Plug Connector
  • Wiring Type
    Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)