Motion
LVM09R1-6B-KZ-Q

SMC CORP OF AMERICA
LVM09R1-6B-KZ-Q

LVM09R1-6B-KZ-Q
MI ITEM #13745934
MFR #LVM09R1-6B-KZ-Q
List Price$76.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM09R1-6B-KZ-Q

LVM09R1-6B-KZ-Q
MI ITEM #13745934
MFR #LVM09R1-6B-KZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.36/each for your price

Overview

Mfr description
LVM09R1-6B-KZ-Q CHEMICAL VALVE CHEMICAL

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Plug-in w/ 300mm Lead Wire
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - FKM
  • Flow Direction
    2-Way
  • Standards Met
    CE/UKCA Compliant
  • Actuation
    2-Position Normally Closed
  • Lead Wire Length
    300mm
  • Function
    None
  • Surge Suppressor
    Surge Suppressor
  • Series
    LVM09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text