Overview
Mfr description
LVM09R4-6CP-KOZ CHEMICAL VALVE CHEMICAL
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryPlug-in w/o Connector
- Wetted Parts MaterialPlate - PEEK, Diaphragm - Kalrez®
- Flow Direction2-Way
- Actuation2-Position Normally Open
- FunctionNone
- Surge SuppressorSurge Suppressor
- SeriesLVM09
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data