Motion
1CU203468JJ0783

AS RAYMOND
1CU203468JJ0783

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L528,S203
MI ITEM #13747002
MFR #1CU203468JJ0783
Price$84.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
1CU203468JJ0783

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L528,S203
MI ITEM #13747002
MFR #1CU203468JJ0783

Mfr description
1CU203468JJ0783 GAS SPRING WITH END FITT
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.56/each

Specifications

Dimensions

  • Extended Length
    20 in
  • Height
    1
  • Length
    20
  • Rod Diameter
    0.393 in
  • Shoulder Length
    17.64 in
  • Stroke
    8 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    0.866 in
  • Weight
    1
  • Width
    1

Details

  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)