Motion
1CU350745JM1112

AS RAYMOND
1CU350745JM1112

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L786,S350
MI ITEM #13747338
MFR #1CU350745JM1112
Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
1CU350745JM1112

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L786,S350
MI ITEM #13747338
MFR #1CU350745JM1112

Mfr description
1CU350745JM1112 GAS SPRING WITH END FITT
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.83/each

Specifications

Dimensions

  • Extended Length
    30.944 in
  • Height
    1
  • Length
    30.943999999999996
  • Rod Diameter
    0.393 in
  • Shoulder Length
    29.33 in
  • Stroke
    13.77 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    0.866 in
  • Weight
    2
  • Width
    1

Details

  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)