Motion
89U068178BB0245

AS RAYMOND
89U068178BB0245

Gas Spring with End Fittings GAS SPRING,CS,EXTN,8X18,L214,S68
Mi Item #13748804
MFR #89U068178BB0245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
89U068178BB0245

Gas Spring with End Fittings GAS SPRING,CS,EXTN,8X18,L214,S68
Mi Item #13748804
MFR #89U068178BB0245

Mfr description
89U068178BB0245 GAS SPRING WITH END FITT
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    8.438 in
  • Height
    1
  • Length
    8.437999999999999
  • Rod Diameter
    0.314 mm
  • Shoulder Length
    7.02 in
  • Stroke
    2.68 in
  • Thread
    M6 x 1
  • Tube Diameter
    0.708 mm
  • Weight
    1
  • Width
    1

Details

  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)