Motion
RASE35-XL-N

INA (SCHAEFFLER)
RASE35-XL-N

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #13750856
MFR #RASE35-XL-N
Price$262.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RASE35-XL-N

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #13750856
MFR #RASE35-XL-N

Mfr description
RASE35-XL-N HOUSING FLANGE/PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.38/each

Specifications

Dimensions

  • Base Height
    0.7480 in
  • Base To Bore Centerline
    1.8740 in
  • Base Width
    1.7720 in
  • Bolt Hole Diameter
    0.5510 in, 14 mm
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    51.30 mm
  • Housing Dimensions
    6.4170 x 1.7720 x 3.6610 in
  • Housing Width
    1.7720 in
  • Inner Race Width
    2.0200 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length Through Bore
    2.0200 in
  • Max Bolt Hole Spacing
    4.9610 in
  • Min Bolt Hole Spacing
    4.9610 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.7720 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Tap Thread Size
    M6
  • Thread Size
    M6
  • Weight
    3.629 lbs
  • Width
    1.7720 in, 45 mm

Details

  • Additional Details
    Radial insert ball bearing with eccentric locking collar | R seals | Undercut slot for end caps
  • Bearing Number
    GE35-XL-KRR-B
  • Bearing Type
    Ball Bearing
  • Closure Type
    R Seals
  • Compatible Frame Series
    RASE
  • Compatible Frame Type
    RASE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    126 mm
  • End Cap Groove
    Yes
  • Grease Type
    Arcanol Multi2
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    ASE07
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Includes
    Eccentric locking collar
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Locking Collar
  • Lubricant
    Arcanol MULTI2
  • Lubrication
    Arcanol MULTI2
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    RASE35-XL-N
  • Material
    Gray Cast Iron
  • Material Grade
    Grey cast iron
  • Max Operating Temperature
    120 °C, 248 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -20 to 120 °F, -4 to 248 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    GE35-XL-KRR-B
  • Replacement End Cap
    KASK07
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    R-Seal
  • Seal Type
    R
  • Sealing Type
    R
  • Self Aligning
    Yes
  • Shaft Attachment
    Eccentric Locking Collar
  • Suitable For High Temp App
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)