Motion
RASEL50-XL-N

INA (SCHAEFFLER)
RASEL50-XL-N

Pillow Block Ball Bearing Unit - 50 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13750860
MFR #RASEL50-XL-N
Price$584.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RASEL50-XL-N

Pillow Block Ball Bearing Unit - 50 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13750860
MFR #RASEL50-XL-N

Mfr description
RASEL50-XL-N HOUSING FLANGE/PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.06/each

Specifications

Dimensions

  • Base Height
    0.8460 in
  • Base To Bore Centerline
    2.2520 in
  • Base Width
    2.1260 in
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    49.20 mm
  • Housing Dimensions
    7.8740 x 2.1260 x 4.5280 in
  • Housing Width
    2.1260 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.9685 in, 50 mm
  • Length Through Bore
    1.9370 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.1260 in
  • Shaft Diameter
    1.9685 in, 50 mm
  • Thread Size
    M6
  • Weight
    5.864 lbs
  • Width
    2.1260 in, 54 mm

Details

  • Additional Details
    Non-locating bearing | Drive slot on inner ring | R seals | Undercut slot for end caps
  • Bearing Number
    GLE50-XL-KRR-B
  • Bearing Type
    Plummer Block
  • Closure Type
    R Seals
  • Compatible Frame Series
    RASEL
  • Compatible Frame Type
    RASEL
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    158 mm
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Unsplit
  • Housing ID
    ASE10-FA125
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    RASEL50-XL-N
  • Material
    Gray Cast Iron
  • Material Grade
    GG
  • Max Operating Temperature
    180 °C, 356 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -40 to 180 °F, -40 to 356 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    GLE50-XL-KRR-B
  • Replacement End Cap
    KASK10
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    R-Seal
  • Seal Type
    R
  • Sealing Type
    R
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Plummer Block
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)