Motion
RCJY60-XL-N

INA (SCHAEFFLER)
RCJY60-XL-N

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13750867
MFR #RCJY60-XL-N
Price$569.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJY60-XL-N

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13750867
MFR #RCJY60-XL-N

Mfr description
RCJY60-XL-N HOUSING FLANGE/PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.94/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Height  
    2.9020 in, 73.70 mm
  • Weight
    3.929 kg

Details

  • Bearing Number
    GYE60-XL-KRR-B
  • Bearing Type
    Ball
  • Description
    Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    CJ12
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Material
    Cast Iron
  • Max Operating Temperature
    212 °F
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12589.928 lbf
  • Radial Static Load Capacity
    8093.525 lbf
  • Series
    RCJY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)