Motion
RTUE30-XL
Take-Up Ball Bearing Unit - 30 mm Bore, Cast Iron Housing
MI ITEM #13750871
MFR #RTUE30-XL
Your Price$301.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 30 mm Bore, Cast Iron Housing
MI ITEM #13750871
MFR #RTUE30-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.73/each(List $416.38)

Overview

Mfr description
RTUE30-XL TAKE UP HOUSING

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    RTUE30-XL
  • Weight
    2.756 lbs
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought