Motion
TASE30-XL-N

INA (SCHAEFFLER)
TASE30-XL-N

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13750874
MFR #TASE30-XL-N
Price$298.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
TASE30-XL-N

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13750874
MFR #TASE30-XL-N

Mfr description
TASE30-XL-N HOUSING FLANGE/PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.09/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.5000 in
  • Base Width
    1.5750 in
  • Bolt Hole Diameter
    0.5510 in, 14 mm
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Housing Dimensions
    6.2200 x 1.5750 x 3.2280 in
  • Housing Width
    1.5748 in
  • Inside Diameter
    1.1810 in, 30 mm
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.5750 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Tap Thread Size
    M6
  • Thread Size
    M6
  • Weight
    2.646 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Additional Details
    Cast iron housing with undercut slot for end caps
  • Bearing Number
    GE30-XL-KTT-B
  • Bearing Type
    Radial insert ball bearing
  • Bore Type
    Straight
  • Closure Type
    T seals
  • Compatible Frame Series
    TASE
  • Compatible Frame Type
    TASE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    117.50 mm
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Arcanol Multi2
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    ASE06
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Includes
    Locking Collar
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubricant
    Arcanol MULTI2
  • Lubrication
    Arcanol MULTI2
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TASE30-XL-N
  • Material
    Gray Cast Iron
  • Material Grade
    GG
  • Max Operating Temperature
    120 °C, 248 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 248 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Relubricatable
  • Replacement Bearing
    GE30-XL-KTT-B
  • Replacement End Cap
    KASK06
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    T-Seal
  • Seal Type
    T-Seals
  • Sealing Type
    T
  • Self Aligning
    Yes
  • Series
    TASE
  • Shaft Attachment
    Eccentric Locking Collar
  • Suitable For High Temp App
    No
  • Type
    Plummer Block Housing
  • Type Of Bearing
    Radial Insert Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)