Motion
TASE60-XL-N

INA (SCHAEFFLER)
TASE60-XL-N

Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13750876
MFR #TASE60-XL-N
Price$701.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
TASE60-XL-N

Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #13750876
MFR #TASE60-XL-N

Mfr description
TASE60-XL-N HOUSING FLANGE/PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.57/each

Specifications

Dimensions

  • Base Height
    2.7520 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.3620 in
  • Bolt Hole Diameter
    0.7090 in, 18 mm
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Bore Length
    77.90 mm
  • Housing Dimensions
    9.4490 x 2.3620 x 5.5120 in
  • Housing Width
    2.3620 in
  • Inner Race Width
    3.0670 in
  • Inside Diameter
    2.3620 in, 60 mm
  • Length Through Bore
    3.0670 in
  • Max Bolt Hole Spacing
    7.4800 in
  • Min Bolt Hole Spacing
    7.4800 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.3620 in
  • Shaft Diameter
    2.3622 in, 60 mm
  • Tap Thread Size
    M6
  • Thread Size
    M6
  • Weight
    10.472 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Additional Details
    Cast iron housing with undercut slot for end caps
  • Bearing Number
    GE60-XL-KTT-B
  • Bearing Type
    Radial insert ball bearing
  • Bore Type
    Straight
  • Closure Type
    T seals
  • Compatible Frame Series
    TASE
  • Compatible Frame Type
    TASE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    190 mm
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Unsplit
  • Housing ID
    ASE12
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Includes
    Eccentric locking collar
  • Insert Bearing Type
    Radial insert ball bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Catalog Number
    TASE60-XL-N
  • Material
    Gray Cast Iron
  • Material Grade
    Grey cast iron
  • Max Operating Temperature
    120 °C, 248 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 248 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Relubricatable
  • Replacement Bearing
    GE60-XL-KTT-B
  • Replacement End Cap
    KASK12
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    T-Seal
  • Seal Type
    T-Seals
  • Sealing Type
    T
  • Self Aligning
    Yes
  • Series
    TASE
  • Shaft Attachment
    Eccentric Locking Collar
  • Suitable For High Temp App
    Yes
  • Type
    Plummer Block Housing
  • Type Of Bearing
    Radial Insert Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)