Motion
TCJ65-214-XL

INA (SCHAEFFLER)
TCJ65-214-XL

Four-Bolt Flange Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13750878
MFR #TCJ65-214-XL
List Price$1,204.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
TCJ65-214-XL

Four-Bolt Flange Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13750878
MFR #TCJ65-214-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,204.73/each for your price

Overview

Mfr description
TCJ65-214-XL HOUSING FLANGE/PILLOW BLOCK

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bearing Number
    GE65-214-XL-KTT-B
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Radial Dynamic Load Capacity
    14838.129 lbf
  • Radial Static Load Capacity
    9892.086 lbf
  • Operating Temperature Range
    -4 to 212 °F
  • Max Operating Temperature
    212 °F
  • Description
    Housing units TCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, T seals$
  • Series
    TCJ
  • Housing ID
    GEHCJ14-GG
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Material
    Cast Iron
  • Weight
    6.204 kg
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought