Motion
EMB-1375 MOTOR BRAKE 213/215 1.125

NEXEN GROUP
EMB-1375 MOTOR BRAKE 213/215 1.125

Spring Engaged Motor/Foot Mount Brake - Air/Spring
MI ITEM #13751293
MFR #EMB-1375 MOTOR BRAKE 213/215 1.125
Price$5,896.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EMB-1375 MOTOR BRAKE 213/215 1.125

Spring Engaged Motor/Foot Mount Brake - Air/Spring
MI ITEM #13751293
MFR #EMB-1375 MOTOR BRAKE 213/215 1.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,896.56/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Flange Mounted Brakes

Overview

Mfr description
965318 0.30 HP BRAKE CONTINUOUS THERMAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought