Motion
LVM10R3-6F1-3-Q

SMC CORP OF AMERICA
LVM10R3-6F1-3-Q

Solenoid-operated Air Control Valve - 2-Way
Mi Item #13752332
MFR #LVM10R3-6F1-3-Q
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM10R3-6F1-3-Q

Solenoid-operated Air Control Valve - 2-Way
Mi Item #13752332
MFR #LVM10R3-6F1-3-Q

Mfr description
LVM10R3-6F1-3-Q CHEMICAL VALVE CHEMICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Details

  • Body Material
    PFA, PVDF
  • Flow Direction
    2-Way
  • For Use With Series
    LVM10
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    2
  • Operating Temperature Range
    0 to 50 °C
  • Seal Material
    EPDM, FKM, Kalrez
  • Series
    LVM10
  • Valve Series
    LVM10
  • Wetted Parts Material
    EPDM, FKM, Kalrez
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)