1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
11523-IR
Inner Ring - 9.4488 in ID, 10.2362 in OD, 1.5748 in Width
MI ITEM #
13752974
MFR #
11523-IR
Your Price
$1,707.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
SCHEERER BEARING CORP 11523-IR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
11523-IR
Inner Ring - 9.4488 in ID, 10.2362 in OD, 1.5748 in Width
MI ITEM #
13752974
MFR #
11523-IR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,707.93
/each
(List
$2,134.91
)
Qty
Add to Cart
Overview
Mfr description
11523-IR INNER RACE
Specifications
Inside Diameter
9.4488 in
Outside Diameter
10.2362 in
Overall Width
1.5748 in
Bore Diameter
9.4488 in
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data