Motion
13292-4P
Four-point Contact Bearing - 5.6250 in Bore, 249 mm OD, 34 mm Width, Open
Mi Item #13753160
MFR #13292-4P
Price$3,219.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 5.6250 in Bore, 249 mm OD, 34 mm Width, Open
Mi Item #13753160
MFR #13292-4P

Mfr description
13292-4P FOUR POINT CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,219.53/each

Specifications

Dimensions

  • Bore Diameter
    5.6250 in
  • Outside Diameter  
    249 mm
  • Overall Width  
    34 mm
  • Weight
    15 lbs, 6.8 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    Metric Series
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)