Motion
16060-M
Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 460 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #13753283
MFR #16060-M
Price$14,204.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 460 mm OD, 50 mm Width, Open, Without Snap Ring
Mi Item #13753283
MFR #16060-M

Mfr description
16060-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,204.97/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    50 mm
  • Weight
    71 lbs, 32.21 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    300000 kg
  • Radial Static Load Capacity
    430000 kg
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)