Motion
23318-EMSF-800

SCHEERER BEARING CORP
23318-EMSF-800

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
Mi Item #13753498
MFR #23318-EMSF-800
Price$3,372.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCHEERER BEARING CORP
23318-EMSF-800

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
Mi Item #13753498
MFR #23318-EMSF-800

Mfr description
23318-EMSF-800 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,372.74/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)