1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
23330-EMSF-800
Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13753504
MFR #
23330-EMSF-800
List Price
$6,807.12
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 23330-EMSF-800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
23330-EMSF-800
Spherical Roller Bearing - 150 mm ID, 320 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13753504
MFR #
23330-EMSF-800
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,807.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23330-EMSF-800 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
150 mm
Outside Diameter
320 mm
Overall Width
128 mm
Closure Type
Open
Series
233
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought