1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
23338-EMSF-800
Spherical Roller Bearing - 190 mm ID, 400 mm OD, 155 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13753506
MFR #
23338-EMSF-800
List Price
$11,454.31
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 23338-EMSF-800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
23338-EMSF-800
Spherical Roller Bearing - 190 mm ID, 400 mm OD, 155 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13753506
MFR #
23338-EMSF-800
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,454.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23338-EMSF-800 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
190 mm
Outside Diameter
400 mm
Overall Width
155 mm
Closure Type
Open
Series
233
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought