1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
238/1120 W/33
Spherical Roller Bearing - 1120 mm ID, 1360 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13753515
MFR #
238/1120 W/33
List Price
$225,505.23
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 238/1120 W/33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
238/1120 W/33
Spherical Roller Bearing - 1120 mm ID, 1360 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
13753515
MFR #
238/1120 W/33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$225,505.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
238/1120 W/33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
1120 mm
Outside Diameter
1360 mm
Overall Width
180 mm
Closure Type
Open
Series
0
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought