Motion
239/900CAW33VQ4

SCHEERER BEARING CORP
239/900CAW33VQ4

Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13753517
MFR #239/900CAW33VQ4
Price$149,248.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCHEERER BEARING CORP
239/900CAW33VQ4

Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13753517
MFR #239/900CAW33VQ4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149,248.31/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Outside Diameter  
    1180 mm
  • Overall Width  
    206 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239

Overview

Mfr description
239/900CAW33VQ4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought