1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
240/750-ECAK30
Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 335 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
13753527
MFR #
240/750-ECAK30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 240/750-ECAK30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
240/750-ECAK30
Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 335 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
13753527
MFR #
240/750-ECAK30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
240/750-ECAK30 SPHERICAL ROLLER BRG - W/
Specifications
Bore Type
Tapered 1:30
Bore Diameter
750 mm
Outside Diameter
1090 mm
Overall Width
335 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought