1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
24072 W/33
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #
13753544
MFR #
24072 W/33
List Price
$29,239.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 24072 W/33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
24072 W/33
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #
13753544
MFR #
24072 W/33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$29,239.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24072 W/33 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
360 mm
Outside Diameter
540 mm
Overall Width
180 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data