1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
24076-CC/W33
Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #
13753549
MFR #
24076-CC/W33
Price
$34,189.56
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SCHEERER BEARING CORP 24076-CC/W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
24076-CC/W33
Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #
13753549
MFR #
24076-CC/W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$34,189.56
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
380 mm
Outside
Diameter
560 mm
Overall
Width
180 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
240
Overview
Mfr description
24076-CC/W33 SPHERICAL ROLLER BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought