Motion
4121-AW
Thrust Bearing - Ball Thrust Bearing, 105 mm Bore, 163 mm OD, 46 mm Width
Mi Item #13753627
MFR #4121-AW
Price$1,674.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Ball Thrust Bearing, 105 mm Bore, 163 mm OD, 46 mm Width
Mi Item #13753627
MFR #4121-AW

Mfr description
4121-AW BALL THRUST BRG - ALIGNING WA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.53/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    163 mm
  • Overall Width  
    46 mm

Details

  • Configuration
    TU
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)