Motion
4125-AW
Thrust Bearing - Ball Thrust Bearing, 125 mm Bore, 186 mm OD, 53 mm Width
Mi Item #13753629
MFR #4125-AW
Price$914.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Ball Thrust Bearing, 125 mm Bore, 186 mm OD, 53 mm Width
Mi Item #13753629
MFR #4125-AW

Mfr description
4125-AW BALL THRUST BRG - ALIGNING WAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.15/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Outside Diameter  
    186 mm
  • Overall Width  
    53 mm

Details

  • Configuration
    TU
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)