Motion
51118
Thrust Bearing - Ball Thrust Bearing, 90 mm Bore, 120 mm OD, 22 mm Width
Mi Item #13753715
MFR #51118
Price$361.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Ball Thrust Bearing, 90 mm Bore, 120 mm OD, 22 mm Width
Mi Item #13753715
MFR #51118

Mfr description
51118 BALL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.46/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    22 mm

Details

  • Configuration
    TB
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)