Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter170 mm
Details
- ConfigurationTB
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBall Thrust Bearings
- Thrust Bearing TypeBall Thrust Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)