Overview
Mfr description
51128-M P/6 BALL THRUST BRG - P/6
Specifications
- Thrust Bearing TypeBall Thrust Bearing
- Bore Diameter
- Outside Diameter
- ConfigurationTB
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data