Motion
51132-F
Thrust Bearing - Ball Thrust Bearing, 160 mm Bore, 200 mm OD
Mi Item #13753731
MFR #51132-F
Price$1,301.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Ball Thrust Bearing, 160 mm Bore, 200 mm OD
Mi Item #13753731
MFR #51132-F

Mfr description
51132-F BALL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.69/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    200 mm

Details

  • Configuration
    TB
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)