Motion
51168-M P/5
Thrust Bearing - Ball Thrust Bearing, 340 mm Bore, 420 mm OD
Mi Item #13753764
MFR #51168-M P/5
Price$14,434.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Ball Thrust Bearing, 340 mm Bore, 420 mm OD
Mi Item #13753764
MFR #51168-M P/5

Mfr description
51168-M P/5 BALL THRUST BRG P/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,434.54/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    420 mm

Details

  • Configuration
    TB
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)