Motion
51172-M P/5
Thrust Bearing - Ball Thrust Bearing, 360 mm Bore, 440 mm OD
MI ITEM #13753768
MFR #51172-M P/5
Price$21,911.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Ball Thrust Bearing, 360 mm Bore, 440 mm OD
MI ITEM #13753768
MFR #51172-M P/5

Mfr description
51172-M P/5 BALL THRUST BRG - P/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,911.32/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    440 mm

Details

  • Configuration
    TB
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Thrust Bearing Type
    Ball Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)