Specifications
Dimensions
- Bore Diameter180 mm
- Outside Diameter250 mm
Details
- ConfigurationTB
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeBall Thrust Bearings
- Thrust Bearing TypeBall Thrust Bearing
Overview
Mfr description
51236-M BALL THRUST BRG