Overview
Mfr description
53412-U BALL THRUST BRG - WITH SEATING
Specifications
- Thrust Bearing TypeBall Thrust Bearing
- Bore Diameter
- Outside Diameter
- Overall Width
- ConfigurationTU
- Manufacturer Product Page
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data