Motion
6060-H
Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 460 mm OD, 74 mm Width, Open, Without Snap Ring
MI ITEM #13754052
MFR #6060-H
Price$25,874.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 300 mm ID, 460 mm OD, 74 mm Width, Open, Without Snap Ring
MI ITEM #13754052
MFR #6060-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,874.71/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    74 mm
  • Weight
    100 lbs, 45.36 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Maximum Capacity
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6060-H RADIAL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought