Motion
608/600-M
Radial/deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #13754064
MFR #608/600-M
Price$39,371.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #13754064
MFR #608/600-M

Mfr description
608/600-M RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,371.27/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    42 mm
  • Weight
    89 lbs, 40.37 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)